Beli suction pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Pump Air DC Suction-Discharge Convertible (Pompa Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    AS ONE Pump Air DC Suction-Discharge Convertible (Pompa Udara)
    Deskripsi:
    Specification: - Discharge and suction combined, RoHS compliant products.
    atribut:
    • Power Supply Voltage: DC 24V
    • Connection Diameter: ø 5.5 hose end
    • Material: Chloroprene PBT resin
    • Current: 60mA (no load)
    • Maximum Vacuum Achievement: '-26.6kPa (-200mmHg Below)
    • Maximum Delivery: 1.5L/min or higher
    • Dimensions: 31x74x23.5mm
    • Maximum Pressure: 26.6kPa or more (200mmHg or more)
  2. Hi-Tech Waste Liquid Suction Pump (Suction Pump)
    Mulai

    Rp24.999.900

    Hi-Tech Waste Liquid Suction Pump (Suction Pump)
    Deskripsi:
    A suction pump suitable for exchanging media for cell culture. the suction bottle is made of Polycarbonate and can be autoclaved.
    atribut:
    • Dimensions (mm): 390x175x280
    • Power Supply (V): AC220
    • Frequency (Hz): 50/60
  3. ACTION PUMP Drum Pump Discharge Hose
    Mulai

    Rp4.299.900

    ACTION PUMP Drum Pump Discharge Hose
    Deskripsi:
    Bung adapters are connectors that allow drum pumps to mount securely to the opening of a container. They thread into the coarse threading typically found on container openings to provide standard threads for attaching a drum pump or drum pump tube. Also called a barrel bung adapter or drum adapter fitting, these adapters are commonly required to make a connection between a pump and a container.
    atribut:
    • UNSPSC: 40151529
    • Hose Cover Material: PVC
    • Hose Fitting A Size (inch): 1
    • Hose Fitting A Type: FNPT
    • Hose Fitting B Material: Polypropylene
    • Hose Fitting B Size (inch): 1
    • Hose Fitting B Type: M Camlock
    • Hose Length (inch): 96
    • Hose Tube Material: PVC
    • Includes: Bracket; Connectors; IBC
    • Includes Nozzle: Yes
    • Includes Spout: Yes
    • Maximum Working Pressure at 70°F (psi): 85
    • Metered: No
    • Nozzle Operation: Manual
    • Spout Connection Size (inch): 1
    • Spout Connection Type: FNPT
    • Temperature Range (°F): 140
  4. TEKIRO Padlock Long Type (Gembok Panjang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp70.900

    TEKIRO Padlock Long Type (Gembok Panjang)
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  5. AS ONE DC Motor Vacuum Pump (Compressor Type)
    Mulai

    Rp1.699.900

    AS ONE DC Motor Vacuum Pump (Compressor Type)
    Deskripsi:
    It can be used according to your needs as a vacuum pump and compressor type. Diaphragm-type DC motor suitable for long-term use.
    atribut:
    • Voltage (V): 12
    • Power Supply: DC
    • Dry Pump Type: Diaphragm Type
    • Insulation class: Equivalent to E class
    • Maximum Current (A) : 0.5
    • Pump Type : dry
    • Rated time: continue
  6. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  7. KENIS Micro Syringe Pump
    Mulai

    Rp109.999.900

    KENIS Micro Syringe Pump
    Deskripsi:
    This micro syringe pump boasts high precision and repeatability thanks to the use of a high-resolution stepping motor. The large color LCD display allows you to see at a glance the settings, elapsed time, elapsed volume, and other status during operation. Data for over 140 syringes from frequently used manufacturers is stored in the pump itself. Setting is easy; simply call up the syringe library.* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
    atribut:
    • Accuracy: ±<0.35%
    • Compatible Syringe: 0.5μL to 60mL Max 2 bottles
    • Dimensions (mm): 240x195x125
    • Power Input (V): AC100(50/60Hz)
  8. DAYTON Drum Pump Suction Tub & Hose
    Mulai

    Rp539.900

    DAYTON Drum Pump Suction Tub & Hose
    Deskripsi:
    Drum pump suction tubes are rigid intake shafts that connect to the bottom of a drum pump. They fit through a drum opening to provide a duct for fluids to move through as they're pumped out of the drum. They're used to make a direct connection to a pump rather than connecting through a coupler.
    atribut:
    • UNSPSC: 40151529
    • Diesel Exhaust Fluid Compatible: No
    • Food Grade: No
  9. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  10. HARDEN Sekop Kebun
    Rating:
    80% of 100
    (1)
    Mulai

    Rp56.900

    HARDEN Sekop Kebun
    Deskripsi:
    -Sekop Kebun 35 x 8. 5 cm -Baja karbon, dipanaskan-Lapisan hitam kuat-Gagang TPR yang nyaman-Kepadatan tinggi-Penampilan yang bagus-Aman-Tahan lama-Tampilan Produk1. Gagang Anti SelipTPR Handle, desain ergonomis.Mudah digunakan, aman dan nyaman.2. Bahan HalusDari baja karbon yang ditempa, kepadatan tinggi, tahan lama3. Pengerjaan yang Sangat BaikAnti korosi, umur pemakaian yang panjang.Tidak mudah rusak.4. Kuat dan Tahan LamaDesain langsung tanpa pengelasanLebih nyaman digunakan5. Desain Gesper GantungUjung gagang menggunakan desain gesper gantung.Mudah disimpan, tidak mudah hilang.
    atribut:
    • Size (mm): 350x85
    • L1 (mm): 350
    • L2 (mm): 170
    • Material: Carbon Steel
  11. STENNER Fitting & Valve for Chemical Metering Pump (Katup Pompa Dosing)
    Mulai

    Rp459.900

  12. GOSAVE Full Body Harness Ecofit Double Big Hook
    Mulai

    Rp329.900

    GOSAVE Full Body Harness Ecofit Double Big Hook
    Deskripsi:
    - Double lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hook
    atribut:
    • Webbing Width: 50mm
    • Material: Polyester
    • Capacity (kg): 200
  13. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  14. JDT Safety Latch Set for GH + TOE FFSG
    Mulai

    Rp119.900

    JDT Safety Latch Set for GH + TOE FFSG
    Deskripsi:
    Latch-spring-spiral pin for EGH, EOE, EAHK, EAHKG
Daftar Harga suction pump Terbaru October 2026
AS ONE Pump Air DC Suction-Discharge Convertible (Pompa Udara)Rp2.399.900
Hi-Tech Waste Liquid Suction Pump (Suction Pump)Rp24.999.900
ACTION PUMP Drum Pump Discharge HoseRp4.299.900
TEKIRO Padlock Long Type (Gembok Panjang)Rp70.900
AS ONE Pump Multi Dry Suction-Discharge Convertible (Pompa Hisap)Rp14.999.900
NITTO KOHKI DC Drive Diaphragm Type Vacuum Pump / Compressor Sharing TypeRp549.900
AS ONE DC Motor Vacuum Pump (Compressor Type)Rp1.699.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
AMETEK LAMB Vacuum MotorRp3.999.900
HITECH Roller ChainRp96.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)